Erico Telecom Grounding Busbar Copper | Graybar Store
Erico - Telecom Grounding Busbar Copper
+ / - Hover over image to Zoom
Other Views

    Telecom Grounding Busbar Copper

    Manufacturer: Erico
         

    • Manufacturer Erico
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Packaging
    Length
    Thickness (Inches)
    Hole Size
    Width (Inches)
    Price
    TGBA12L06P
    25324063
    2 W x 12 L1; 2 W x 9 L2
    1 Each
    12 in.
    1/4
    5/16 in, 7/16 in.
    2
    $
    104
    .85
    /
    EA
    25324063
    Dimensions (Inches)
    2 W x 12 L1; 2 W x 9 L2
    Packaging
    1 Each
    Length
    12 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    2
    $
    104
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TGBA12L06PT
    25324064
    2 W x 12 L1; 2 W x 9 L2
    1 Each
    12 in.
    1/4
    5/16 in, 7/16 in.
    2
    $
    143
    .34
    /
    EA
    25324064
    Dimensions (Inches)
    2 W x 12 L1; 2 W x 9 L2
    Packaging
    1 Each
    Length
    12 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    2
    $
    143
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TGBA16L08PT
    22049324
    2 W x 15-1/2 L1; 2 W x 9 L2
    1 Each
    15-1/2 in.
    1/4
    5/16 in, 7/16 in.
    2
    $
    163
    .43
    /
    EA
    22049324
    Dimensions (Inches)
    2 W x 15-1/2 L1; 2 W x 9 L2
    Packaging
    1 Each
    Length
    15-1/2 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    2
    $
    163
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TGBA20L12PT
    25044968
    2 W x 20 L1; 2 W x 9 L2
    1 Each
    20 in.
    1/4
    5/16 in, 7/16 in.
    2
    $
    202
    .58
    /
    EA
    25044968
    Dimensions (Inches)
    2 W x 20 L1; 2 W x 9 L2
    Packaging
    1 Each
    Length
    20 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    2
    $
    202
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25324063 SKU, 25324063 ANALYTICS...
    Length
    12 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    2
    Price
    $
    104
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25324064 SKU, 25324064 ANALYTICS...
    Length
    12 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    2
    Price
    $
    143
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22049324 SKU, 22049324 ANALYTICS...
    Length
    15-1/2 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    2
    Price
    $
    163
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25044968 SKU, 25044968 ANALYTICS...
    Length
    20 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    2
    Price
    $
    202
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available