Erico TGBA12L06P Telecom Grounding Busbar | Graybar Store
Erico - Telecom Grounding Busbar - TGBA12L06P
+ / - Hover over image to Zoom
Other Views

    Telecom Grounding Busbar

    Manufacturer: Erico
    Manufacturer #: TGBA12L06P
    SKU: 25324063
    $104.85
    Checking Pricing
         
    Dimensions (Inches):2 W x 12 L1; 2 W x 9 L2
    Packaging:1 Each
    Length:12 in.
    Thickness (Inches):1/4
    Hole Size:5/16 in, 7/16 in.
    Width (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # TGBA12L06P
    • Dimensions (Inches) 2 W x 12 L1; 2 W x 9 L2
    • Hole Size 5/16 in, 7/16 in.
    • Length 12 in.
    • Thickness (Inches) 1/4
    • Width (Inches) 2
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Telecom Grounding Busbar, Packaging: 1 Each, Length: 9 in; 12 in, Copper, Width Inches: 2 in