Pentair Hoffman DGTB212 Telecom Ground Bar Kit | Graybar Store
Pentair Hoffman - Telecom Ground Bar Kit - DGTB212
+ / - Hover over image to Zoom
Other Views

    Telecom Ground Bar Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: DGTB212
    SKU: 25236398
    $174.12
    Checking Pricing
         
    Dimensions (Inches):2 W x 12 L x 1/4 Thick
    Wire Size:2 AWG, 2/0 AWG, 4/0 AWG, 6 AWG
    Use With:Telecommunications Equipment
    Product Includes:(2) Mounting Brackets; Connectors; Tube of Antioxidant
    Thickness (Inches):1/4
    Hole Size:5/16 in, 7/16 in.
    Width (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # DGTB212
    • Dimensions (Inches) 2 W x 12 L x 1/4 Thick
    • Hole Size 5/16 in, 7/16 in.
    • Product Includes (2) Mounting Brackets; Connectors; Tube of Antioxidant
    • Thickness (Inches) 1/4
    • Width (Inches) 2
    • Wire Size 2 AWG, 2/0 AWG, 4/0 AWG, 6 AWG
    • Use With Telecommunications Equipment
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Telecommunications Ground Bar Kit, Copper, Width Inches: 12 in