Bussmann (Eaton) GMT-3A GMT Series 3A 125VAC/60VDC Color Coded Telecom Fast Acting Indicating Fuse | Graybar Store
Bussmann (Eaton) - GMT Series 3A 125VAC/60VDC Color Coded Telecom Fast Acting Indicating Fuse - GMT-3A
+ / - Hover over image to Zoom
Other Views

    GMT Series 3A 125VAC/60VDC Color Coded Telecom Fast Acting Indicating Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GMT-3A
    SKU: 98414330
    $6.95
    Checking Pricing
         
    Amps:3A
    Voltage Rating:125V AC/60V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GMT-3A
    • Amps 3A
    • Fuse Dimension 0.81 W x 0.585 H x 0.127 in. D
    • Fuse Type Telecom Fast-Acting Indicating Fuse
    Product Overview:
    GMT Series 3A 125VAC/60VDC color coded (blue) telecom fast acting indicating fuse.
    • For use in HLT, HLS or PCT Fuse Holder