Allen Tel GB187A1M Telecom Backboard with 8 Posts | Graybar Store
Allen Tel - Telecom Backboard with 8 Posts - GB187A1M
+ / - Hover over image to Zoom
Other Views

    Telecom Backboard with 8 Posts

    Manufacturer: Allen Tel
    Manufacturer #: GB187A1M
    SKU: 99945446
    $13.90
    Checking Pricing
         
    Color:White
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB187A1M
    • Color White
    • Material Metal
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White metal backboard with 8 distributing posts.
    • White backboard 6-5/8 x 8-1/2 inches
    • Efficient method of cross connecting between backboard modules
    • Fire retardant paint on all wood backboards
    • Eight (8) GB20 distributing posts