Allen Tel Telecom Backboard with 8 In-Line Posts | Graybar Store
Allen Tel - Telecom Backboard with 8 In-Line Posts
+ / - Hover over image to Zoom
Other Views

    Telecom Backboard with 8 In-Line Posts

    Manufacturer: Allen Tel
         

    Eight GB20 distributing posts are integrated with this telecom backboard In-line configuration. Made with fire-retardant paint for added safety.

    • White backboard 3-5/16 x 17 inches
    • Efficient method of cross connecting between backboard modules
    • Fire retardant paint on all wood backboards
    • Eight (8) GB20 distributing posts
    See More >>
    • Manufacturer Allen Tel
    • UNSPSC 39121700
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Material
    Price
    GB187D1
    91027150
    White
    Wood
    $
    9
    .84
    /
    EA
    91027150
    Color
    White
    Material
    Wood
    $
    9
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GB187D1M
    99945451
    White
    Metal
    $
    16
    .49
    /
    EA
    99945451
    Color
    White
    Material
    Metal
    $
    16
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91027150 SKU, 91027150 ANALYTICS...
    Price
    $
    9
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99945451 SKU, 99945451 ANALYTICS...
    Price
    $
    16
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available