Allen Tel GB185A1M Telecom Backboard with 6 Posts | Graybar Store
Allen Tel - Telecom Backboard with 6 Posts - GB185A1M
+ / - Hover over image to Zoom
Other Views

    Telecom Backboard with 6 Posts

    Manufacturer: Allen Tel
    Manufacturer #: GB185A1M
    SKU: 99945440
    $18.56
    Checking Pricing
         
    Color:Yellow
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB185A1M
    • Color Yellow
    • Material Metal
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Yellow half module metal backboard with 6 distributing posts.
    • Half module 8-1/2 x 20 inches
    • Efficient method of cross connecting between backboard modules
    • Fire retardant paint on all wood backboards
    • Six (6) GB20 distributing posts
    • Available in industry standard colors