Allen Tel GB198A Telecom Backboard with 4 Posts | Graybar Store
Allen Tel - Telecom Backboard with 4 Posts - GB198A
+ / - Hover over image to Zoom
Other Views

    Telecom Backboard with 4 Posts

    Manufacturer: Allen Tel
    Manufacturer #: GB198A
    SKU: 88308363
    $7.51
    Checking Pricing
         
    Color:White
    Material:Wood
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB198A
    • Color White
    • Material Wood
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White wood backboard with 4 distributing posts.
    • White backboard 2-13/32 x 8-1/2 inches
    • Efficient method of cross connecting between backboard modules
    • Fire retardant paint on all wood backboards
    • Four (4) GB20 distributing posts