Allen Tel GB187B1 Telecom Backboard with 16 Posts | Graybar Store
Allen Tel - Telecom Backboard with 16 Posts - GB187B1
+ / - Hover over image to Zoom
Other Views

    Telecom Backboard with 16 Posts

    Manufacturer: Allen Tel
    Manufacturer #: GB187B1
    SKU: 88008029
    $18.73
    Checking Pricing
         
    Color:White
    Material:Wood
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB187B1
    • Color White
    • Material Wood
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White wood backboard with 16 distributing posts.
    • White backboard 6-5/8 x 17 inches
    • Efficient method of cross connecting between backboard modules
    • Fire retardant paint on all wood backboards
    • Sixteen (16) GB20 distributing posts