Allen Tel GB183A1M Telecom Backboard-Metal Half Module with Brackets | Graybar Store
Allen Tel - Telecom Backboard-Metal Half Module with Brackets - GB183A1M
+ / - Hover over image to Zoom
Other Views

    Telecom Backboard-Metal Half Module with Brackets

    Manufacturer: Allen Tel
    Manufacturer #: GB183A1M
    SKU: 99945421
    $28.91
    Checking Pricing
         
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB183A1M
    • Color Blue
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue half module metal backboard providing up to eight (8) 25-pair terminations.
    • Half module 8-1/2 x 20 inches
    • Provides up to eight (8) 25-pair cable terminations
    • Includes four GB89D mounting brackets
    • Available in industry standard colors