Allen Tel GB183B2 Telecom Backboard-Full Module with Brackets | Graybar Store
Allen Tel - Telecom Backboard-Full Module with Brackets - GB183B2
+ / - Hover over image to Zoom
Other Views

    Telecom Backboard-Full Module with Brackets

    Manufacturer: Allen Tel
    Manufacturer #: GB183B2
    SKU: 88008020
    $32.63
    Checking Pricing
         
    Color:Green
    Material:Wood
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB183B2
    • Color Green
    • Material Wood
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Green full module wood backboard providing up to sixteen (16) 25-pair terminations.
    • Full module 17 x 20 inches
    • Provides up to sixteen (16) 25-pair cable terminations
    • Fire retardant paint on all wood backboards
    • Includes eight GB89D mounting brackets
    • Available in industry standard colors