Wiremold (Legrand) 25DTC-412 Tele-Power Steel Power Poles With No Outlets | Graybar Store
Wiremold (Legrand) - Tele-Power Steel Power Poles With No Outlets - 25DTC-412
+ / - Hover over image to Zoom
Other Views

    Tele-Power Steel Power Poles With No Outlets

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 25DTC-412
    SKU: 94023048
    $176.97
    Checking Pricing
         
    Pole Height:12 ft. 5 in.
    Dimensions (Inches):2-1/4 W X 2-5/16 D
    Outlet Type:No Outlets
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 25DTC-412
    • Color Ivory
    • Dimensions (Inches) 2-1/4 W X 2-5/16 D
    • Materials Steel
    • Outlet Type No Outlets
    • Pole Height 12 ft. 5 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tele-Power steel power poles with no outlets, ivory, 2-1/4 W x 2-5/16 in. D, length 12 ft. 5 in., Provisions for power and comm/data outlets