Wiremold (Legrand) Tele-Power Steel Power Poles With (2) 20A/125V Duplex Receptacles | Graybar Store
Wiremold (Legrand) - Tele-Power Steel Power Poles With (2) 20A/125V Duplex Receptacles
+ / - Hover over image to Zoom
Other Views

    Tele-Power Steel Power Poles With (2) 20A/125V Duplex Receptacles

    Manufacturer: Wiremold (Legrand)
         

    Routing power, data, and A/V neatly and simply from up there to down here is what Wiremold® Tele-Power® Poles are all about.

    • Manufacturer Wiremold (Legrand)
    • Materials Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Pole Height
    Dimensions (Inches)
    Outlet Type
    Color
    Price
    25DTP-412
    94023043
    12 ft. 5 in.
    2-1/4 W X 2-5/16 D
    (2) 20A/125V Duplex Receptacles
    Ivory
    $
    210
    .47
    /
    EA
    94023043
    Pole Height
    12 ft. 5 in.
    Dimensions (Inches)
    2-1/4 W X 2-5/16 D
    Outlet Type
    (2) 20A/125V Duplex Receptacles
    Color
    Ivory
    $
    210
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25DTP-415
    94023044
    15 ft. 5 in.
    2-1/4 W X 2-5/16 D
    (2) 20A/125V Duplex Receptacles
    Ivory
    $
    270
    .74
    /
    EA
    94023044
    Pole Height
    15 ft. 5 in.
    Dimensions (Inches)
    2-1/4 W X 2-5/16 D
    Outlet Type
    (2) 20A/125V Duplex Receptacles
    Color
    Ivory
    $
    270
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25DTP-4
    94025344
    10 ft. 5 in.
    2-1/4 W X 2-5/16 D
    (2) 20A/125V Duplex Receptacles
    Ivory
    $
    167
    .40
    /
    EA
    94025344
    Pole Height
    10 ft. 5 in.
    Dimensions (Inches)
    2-1/4 W X 2-5/16 D
    Outlet Type
    (2) 20A/125V Duplex Receptacles
    Color
    Ivory
    $
    167
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94023043 SKU, 94023043 ANALYTICS...
    Outlet Type
    (2) 20A/125V Duplex Receptacles
    Color
    Ivory
    Price
    $
    210
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94023044 SKU, 94023044 ANALYTICS...
    Outlet Type
    (2) 20A/125V Duplex Receptacles
    Color
    Ivory
    Price
    $
    270
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94025344 SKU, 94025344 ANALYTICS...
    Outlet Type
    (2) 20A/125V Duplex Receptacles
    Color
    Ivory
    Price
    $
    167
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available