Wiremold (Legrand) AMDTP-415 AMDTP-4 Series Aluminum Tele-Power Pole | Graybar Store
Wiremold (Legrand) - AMDTP-4 Series Aluminum Tele-Power Pole - AMDTP-415
+ / - Hover over image to Zoom
Other Views

    AMDTP-4 Series Aluminum Tele-Power Pole

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AMDTP-415
    SKU: 89020649
    $389.55
    Checking Pricing
         
    Pole Height:15 ft 5 in
    Size:0.05 Thick in
    Dimensions:15 ft 5 in H
    Brand or Series:Wiremold
    Outlet Type:125V Duplex Receptacle; 20A Duplex Receptacle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AMDTP-415
    • Dimensions 15 ft 5 in H
    • Size 0.05 Thick in
    • Brand or Series Wiremold
    • Outlet Type 125V Duplex Receptacle; 20A Duplex Receptacle
    • Pole Height 15 ft 5 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Tele-Power Pole, Aluminum, Pole Height: 15 ft 5 in, Dimensions: 15 ft 5 in H, 125V Duplex Receptacle; 20A Duplex Receptacle