Wiremold (Legrand) 30TP-212V Steel Tele-Power Pole | Graybar Store
Wiremold (Legrand) - Steel Tele-Power Pole - 30TP-212V
+ / - Hover over image to Zoom
Other Views

    Steel Tele-Power Pole

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 30TP-212V
    SKU: 88279349
    $276.75
    Checking Pricing
         
    Brand or Series:30TP
    Size:0.04 Thick in
    Pole Height:12 ft 5 in
    Dimensions:12 ft 5 in H
    Outlet Type:125V Duplex Receptacle; 20A Duplex Receptacle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 30TP-212V
    • Dimensions 12 ft 5 in H
    • Size 0.04 Thick in
    • Brand or Series 30TP
    • Outlet Type 125V Duplex Receptacle; 20A Duplex Receptacle
    • Pole Height 12 ft 5 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Tele-Power Pole, Ivory, Steel, Pole Height: 12 ft 5 in, Dimensions: 12 ft 5 in H, 125V Duplex Receptacle; 20A Duplex Receptacle