Wiremold (Legrand) 25DTP-E10 25DTP Series Tele-Power Pole | Graybar Store
Wiremold (Legrand) - 25DTP Series Tele-Power Pole - 25DTP-E10
+ / - Hover over image to Zoom
Other Views

    25DTP Series Tele-Power Pole

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 25DTP-E10
    SKU: 25280672
    $178.36
    Checking Pricing
         
    Size:0.04 Thick in
    Pole Height:10 ft 5 in
    Dimensions:10 ft 5 in H
    Brand or Series:25DTP
    Outlet Type:125V Duplex Receptacle; 20A Duplex Receptacle
    Color:Grey/Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 25DTP-E10
    • Color Grey/Ivory
    • Dimensions 10 ft 5 in H
    • Size 0.04 Thick in
    • Brand or Series 25DTP
    • Materials Steel
    • Outlet Type 125V Duplex Receptacle; 20A Duplex Receptacle
    • Pole Height 10 ft 5 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Tele-Power Pole, Gray; Ivory, Steel, Pole Height: 10 ft 5 in, Dimensions: 10 ft 5 in H, 125V Duplex Receptacle; 20A Duplex Receptacle