Wiremold (Legrand) 25DTP-B Tele-Power Duplex Receptacle Pole Cover, Ivory | Graybar Store
Wiremold (Legrand) - Tele-Power Duplex Receptacle Pole Cover, Ivory - 25DTP-B
+ / - Hover over image to Zoom
Other Views

    Tele-Power Duplex Receptacle Pole Cover, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 25DTP-B
    SKU: 94022999
    $31.11
    Checking Pricing
         
    Size:1in. X 2-1/4 in.
    Color / Finish:Ivory
    Brand or Series:4000 Series Raceway
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 25DTP-B
    • Size 1in. X 2-1/4 in.
    • Brand or Series 4000 Series Raceway
    • Color / Finish Ivory
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory steel Tele-power duplex receptacle pole cover, includes receptacle mounting bracket. Size 1in. x 2 1/4 in. x 28 in.