Wiremold (Legrand) 25DTC-CVR Tele-Power Communication Add-On Connectivity Cover | Graybar Store
Wiremold (Legrand) - Tele-Power Communication Add-On Connectivity Cover - 25DTC-CVR
+ / - Hover over image to Zoom
Other Views

    Tele-Power Communication Add-On Connectivity Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 25DTC-CVR
    SKU: 96029862
    $15.07
    Checking Pricing
         
    Brand or Series:500/700
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 25DTC-CVR
    • Brand or Series 500/700
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Data and A/V add-on cover for 25DTP series poles. Accepts discrete jacks.
    Low-profile, unobtrusive appearance. Blends with any d?cor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.