Federal Signal TELC-120 TelCom®Telephone Extension Ringer Device | Graybar Store
Federal Signal - TelCom®Telephone Extension Ringer Device - TELC-120
+ / - Hover over image to Zoom
Other Views

    TelCom®Telephone Extension Ringer Device

    Manufacturer: Federal Signal
    Manufacturer #: TELC-120
    SKU: 90054867
    $358.46
    Checking Pricing
         
    Voltage Rating:120V
    Amperage:0.24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # TELC-120
    • Amperage 0.24
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Telcom combo strobe and horn 120 Volt AC, 0.24 Amp, 100 DB At 10 ft/110 DB At 1 m.