Panduit LTYK Telcommunications Grounding and Bonding Conductor Label Kit | Graybar Store
Panduit - Telcommunications Grounding and Bonding Conductor Label Kit - LTYK
+ / - Hover over image to Zoom
Other Views

    Telcommunications Grounding and Bonding Conductor Label Kit

    Manufacturer: Panduit
    Manufacturer #: LTYK
    SKU: 25079191
    $13.21
    Checking Pricing
         
    Dimensions (Inches):2-3/4 W x 1.38 L x 1.38 H
    Packaging:1 Each
    Length:1.38 in.
    Product Includes:(10) Flame Retardant Cable Ties; (10) Printed Tags
    Width (Inches):2.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LTYK
    • Dimensions (Inches) 2-3/4 W x 1.38 L x 1.38 H
    • Length 1.38 in.
    • Product Includes (10) Flame Retardant Cable Ties; (10) Printed Tags
    Product Overview:
    Label Kit, Packaging: 1 Each, Length: 1.38 in, Width Inches: 2-3/4 in