Southwire TPCL-12-GN-AMI-CUT REEL TelcoFlex® II | Graybar Store
Southwire - TelcoFlex® II - TPCL-12-GN-AMI-CUT REEL
+ / - Hover over image to Zoom
Other Views

    TelcoFlex® II

    Manufacturer: Southwire
    Manufacturer #: TPCL-12-GN-AMI-CUT REEL
    SKU: 22083096
    $0.58
    Checking Pricing
         
    Color:Green
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # TPCL-12-GN-AMI-CUT REEL
    • Color Green
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 6 AWG
    • Packaging Cut Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Copper Cable, Green, Packaging: Cut Reel