Southwire TPCL-6-GN-AMI-CUT REEL TelcoFlex® Central Office/Telecom Power Cable, Green | Graybar Store
Southwire - TelcoFlex® Central Office/Telecom Power Cable, Green - TPCL-6-GN-AMI-CUT REEL
+ / - Hover over image to Zoom
Other Views

    TelcoFlex® Central Office/Telecom Power Cable, Green

    Manufacturer: Southwire
    Manufacturer #: TPCL-6-GN-AMI-CUT REEL
    SKU: 22083097
    $1.10
    Checking Pricing
         
    Color:Green
    Package:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # TPCL-6-GN-AMI-CUT REEL
    • Color Green
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 6 AWG
    • Package Cut Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    TelcoFlex® III green, 6 AWG central office / telecom power cable.
    TelcoFlex® III Central Office/Telecom Power Cable
    • Alternative Manufacturer Part No.: 56986501
    • 600 Volts, Copper Conductor
    • Class B Strand With Braid
    • CSA approved, Non-Halogen Insulation
    • 6 AWG - Single Conductor
    .