Ortronics (Legrand) OR-TRT10-18B Telco Style Tubular Runway, with Tubes 18 Inch Wide | Graybar Store
Ortronics (Legrand) - Telco Style Tubular Runway, with Tubes 18 Inch Wide - OR-TRT10-18B
+ / - Hover over image to Zoom
Other Views

    Telco Style Tubular Runway, with Tubes 18 Inch Wide

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-TRT10-18B
    SKU: 25200429
    $115.00
    Checking Pricing
         
    Color:Black
    Width (Inches):18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-TRT10-18B
    • Color Black
    • Width (Inches) 18
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black, 18 in.W X 9ft. 8.5 in.L, tubular runway with tubes