Ortronics (Legrand) OR-TRT10-18 Telco-Style Tubular Runway | Graybar Store
Ortronics (Legrand) - Telco-Style Tubular Runway - OR-TRT10-18
+ / - Hover over image to Zoom
Other Views

    Telco-Style Tubular Runway

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-TRT10-18
    SKU: 25216486
    $124.17
    Checking Pricing
         
    Color:Dove Grey
    Size:18 in W x 9 ft 8.5 in L
    Length:9 ft. 8-1/2 in.
    Material:Steel
    Width (Inches):18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-TRT10-18
    • Color Dove Grey
    • Size 18 in W x 9 ft 8.5 in L
    • Type Telco Style Tubular Runway
    • Length 9 ft. 8-1/2 in.
    • Width (Inches) 18 in.
    • Material Steel
    Product Overview:
    Ortronics® Telco-Style Tubular Runway, Size: 18 in W x 9 ft 8.5 in L, Dove Grey, Steel