Legrand Ortronics OR-TRT10-24B Telco-Style Tubular Runway | Graybar Store
Legrand Ortronics - Telco-Style Tubular Runway - OR-TRT10-24B
+ / - Hover over image to Zoom
Other Views

    Telco-Style Tubular Runway

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-TRT10-24B
    SKU: 25200430
    $149.00
    Checking Pricing
         
    Color:Black
    Size:24 in W x 9 ft 8.5 in L
    Length:9 ft. 8-1/2 in.
    Material:Steel
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-TRT10-24B
    • Color Black
    • Size 24 in W x 9 ft 8.5 in L
    • Type Telco Style Tubular Runway
    • Length 9 ft. 8-1/2 in.
    • Width (Inches) 24 in.
    • Material Steel
    Product Overview:
    Ortronics® Telco-Style Tubular Runway, Size: 24 in W x 9 ft 8.5 in L, Black, Steel