Thomas and Betts AB220HDG Tee Plate | Graybar Store
Thomas and Betts - Tee Plate - AB220HDG
+ / - Hover over image to Zoom
Other Views

    Tee Plate

    Manufacturer: Thomas and Betts
    Manufacturer #: AB220HDG
    SKU: 22010133
    $27.42
    Checking Pricing
         
    No. of Holes:4
    Height (Inches):3-1/2
    Color / Finish:Hot Dipped Galvanized
    Weight:73.5 per 100 Pieces lb
    Dimensions:1-5/8 W x 1/4 D x 5-3/8 L x 3-1/2 H in
    Depth:1/4 in
    Brand or Series:200; Superstrut
    Length:5-3/8 in.
    Use With:Metal Framing Applications
    Width (Inches):1-5/8
    Hole Diameter (Inches):9/16
    Fitting Type:Tee
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB220HDG
    • Dimensions 1-5/8 W x 1/4 D x 5-3/8 L x 3-1/2 H in
    • Type Fitting Plate
    • Brand or Series 200; Superstrut
    • Color / Finish Hot Dipped Galvanized
    • Depth 1/4 in
    • Fitting Type Tee
    • Height (Inches) 3-1/2
    • Hole Diameter (Inches) 9/16
    Product Overview:
    Superstrut® 200 Tee Plate, Hot Dipped Galvanized, Weight: 73.5 per 100 Pieces lb, Dimensions: 1-5/8 W x 1/4 D x 5-3/8 L x 3-1/2 H in, Steel, Hole Diameter (Inches): 9/16 in