Ortronics (Legrand) OR-SPKSU24 TechChoice® Unloaded Patch Panel Kit | Graybar Store
Ortronics (Legrand) - TechChoice® Unloaded Patch Panel Kit - OR-SPKSU24
+ / - Hover over image to Zoom
Other Views

    TechChoice® Unloaded Patch Panel Kit

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-SPKSU24
    SKU: 25121110
    $51.15
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Unloaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-SPKSU24
    • Panel Type Unloaded
    • Shielding Non Shielded
    • Category Cat 5e
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    TechChoice® Unloaded 24 port patch panel kit, black.
    • Includes: Silk Screened Port Numbers
    • Panel Dimensions: 19W x 1.75H Inches
    • Panel Features: High Density, Rear Load