Ortronics (Legrand) OR-KSSMB2 TechChoice® Surface Mount Box | Graybar Store
Ortronics (Legrand) - TechChoice® Surface Mount Box - OR-KSSMB2
+ / - Hover over image to Zoom
Other Views

    TechChoice® Surface Mount Box

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-KSSMB2
    SKU: 25012963
    $2.85
    Checking Pricing
         
    No. of Ports:2
    Color:Fog White
    Dimensions:2.42 W x 1.16 H x 2.18 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-KSSMB2
    • Color Fog White
    • Dimensions 2.42 W x 1.16 H x 2.18 D in.
    • Mounting Style Surface Mount
    • Type Surface Mount Box
    • No. of Ports 2
    • Country of Origin TW - Taiwan
    Product Overview:
    TechChoice® fog white 2-port keystone surface mount box.
    • TechChoice®
    • Keystone compatible
    • 2-port