Ortronics (Legrand) OR-KSFP2-99 TechChoice® Plastic Faceplate with Label Field | Graybar Store
Ortronics (Legrand) - TechChoice® Plastic Faceplate with Label Field - OR-KSFP2-99
+ / - Hover over image to Zoom
Other Views

    TechChoice® Plastic Faceplate with Label Field

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-KSFP2-99
    SKU: 25127245
    $2.23
    Checking Pricing
         
    No. of Ports:1
    Color:Wiremold Ivory
    Plating Material:Plastic
    Style:Keystone
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-KSFP2-99
    • Color Wiremold Ivory
    • Style Keystone
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 1
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • Plating Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® OR-KSFP2 Faceplate, Wiremold Ivory