Ortronics (Legrand) OR-KSFP1 TechChoice® Plastic Faceplate | Graybar Store
Ortronics (Legrand) - TechChoice® Plastic Faceplate - OR-KSFP1
+ / - Hover over image to Zoom
Other Views

    TechChoice® Plastic Faceplate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-KSFP1
    SKU: 25012934
    $1.93
    Checking Pricing
         
    No. of Ports:1
    Color:Fog White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-KSFP1
    • Color Fog White
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 1
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    TechChoice® fog white 1-gang keystone plastic faceplate, 1-port with label fields.
    • Keystone faceplate
    • Accepts Keystone jacks
    • 1-gang
    • Fog White, 1-port