Ortronics (Legrand) OR-SPC603-06 TechChoice® Category 6 Modular Patch Cords, 3 FT, Blue | Graybar Store
Ortronics (Legrand) - TechChoice® Category 6 Modular Patch Cords, 3 FT, Blue - OR-SPC603-06
+ / - Hover over image to Zoom
Other Views

    TechChoice® Category 6 Modular Patch Cords, 3 FT, Blue

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-SPC603-06
    SKU: 25013012
    $56.57
    Checking Pricing
         
    Color:Blue
    Length (Feet):3.0
    Package Quantity:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-SPC603-06
    • Color Blue
    • Category Cat 6a
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 3.0
    • Package Quantity 10
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    TechChoice® Cat 6 blue patch cord- 3 ft. Pack of 10.
    • Category 6 compliant
    • Slim design
    • Snagless boot