Ortronics (Legrand) OR-SPC5E05-05 TechChoice® Category 5e Modular Patch Cords, 5 FT, Green | Graybar Store
Ortronics (Legrand) - TechChoice® Category 5e Modular Patch Cords, 5 FT, Green - OR-SPC5E05-05
+ / - Hover over image to Zoom
Other Views

    TechChoice® Category 5e Modular Patch Cords, 5 FT, Green

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-SPC5E05-05
    SKU: 25012976
    $47.86
    Checking Pricing
         
    Color:Green
    Length (Feet):5.0
    Package Quantity:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-SPC5E05-05
    • Color Green
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 5.0
    • Package Quantity 10
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    TechChoice® Cat 5e green patch cord- 5 ft. Pack of 10.
    • Category 5e compliant
    • Slim design
    • Snagless boot