Ortronics (Legrand) OR-SPCA5E07-06 TechChoice® Category 5e Modular Patch Cord, 7 FT, Blue | Graybar Store
Ortronics (Legrand) - TechChoice® Category 5e Modular Patch Cord, 7 FT, Blue - OR-SPCA5E07-06
+ / - Hover over image to Zoom
Other Views

    TechChoice® Category 5e Modular Patch Cord, 7 FT, Blue

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-SPCA5E07-06
    SKU: 25256462
    $5.71
    Checking Pricing
         
    Color:Blue
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-SPCA5E07-06
    • Color Blue
    • Category Cat 5e
    • Length (Feet) 7.0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    TechChoice® Cat 5e blue patch cord- 7 ft.
    • Category 5e compliant
    • Slim design
    • Snagless boot