Ortronics (Legrand) TechChoice® Cat 5e Patch Panel | Graybar Store
Ortronics (Legrand) - TechChoice® Cat 5e Patch Panel
+ / - Hover over image to Zoom
Other Views

    TechChoice® Cat 5e Patch Panel

    Manufacturer: Ortronics (Legrand)
         

    Ortronics TechChoice® patch panel is available in the traditional multi-port panel format with 6-port modules for Cat 5e. This Category 5e patch panel supports universal T568A/B wiring scheme.

    • Keystone footprint
    • ETL verified to TIA Category 5e component specifications
    • Utilizes 6-port snap-in modules
    See More >>
    • Manufacturer Ortronics (Legrand)
    • Category Cat 5e
    • Termination Style 110 Punchdown
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Ports
    Panel Type
    Shielding
    Rack Units
    Price
    OR-SP5EU24
    25020577
    24
    Loaded
    Non Shielded
    1
    $
    112
    .96
    /
    EA
    25020577
    No. of Ports
    24
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    1
    $
    112
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-SP5EU48
    25020578
    48
    Loaded
    Non Shielded
    2
    $
    204
    .04
    /
    EA
    25020578
    No. of Ports
    48
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    2
    $
    204
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25020577 SKU, 25020577 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    1
    Price
    $
    112
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25020578 SKU, 25020578 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    2
    Price
    $
    204
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available