Tripp Lite TE1200 TE Series 1200VA Line-Interactive UPS, AVR, Tower, 120V | Graybar Store
Tripp Lite - TE Series 1200VA Line-Interactive UPS, AVR, Tower, 120V - TE1200
+ / - Hover over image to Zoom
Other Views

    TE Series 1200VA Line-Interactive UPS, AVR, Tower, 120V

    Manufacturer: Tripp Lite
    Manufacturer #: TE1200
    SKU: 99967180
    $612.31
    Checking Pricing
         
    Watts:940
    VA Rating:1200
    Voltage (Volts):120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # TE1200
    • Voltage (Volts) 120V
    • VA Rating 1200
    • Watts 940
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TE Series 120V 1200VA 940W Line-Interactive UPS, AVR, Tower, DB9 Serial port