Tripp Lite TE600 TE 600VA Line Interactive Tower UPS | Graybar Store
Tripp Lite - TE 600VA Line Interactive Tower UPS - TE600
+ / - Hover over image to Zoom
Other Views

    TE 600VA Line Interactive Tower UPS

    Manufacturer: Tripp Lite
    Manufacturer #: TE600
    SKU: 99967183
    $313.27
    Checking Pricing
         
    VA Rating:600VA
    Watts:425
    No. of Outlets:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # TE600
    • No. of Outlets 6
    • VA Rating 600VA
    • Watts 425
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TE Series 120V 600VA 425W line-interactive UPS, AVR tower with DB9 Serial port.