Lithonia Lighting TDD Series Wallpack, LED, 1412 Lumens | Graybar Store
Lithonia Lighting - TDD Series Wallpack, LED, 1412 Lumens
+ / - Hover over image to Zoom
Other Views

    TDD Series Wallpack, LED, 1412 Lumens

    Manufacturer: Lithonia Lighting
         

    • Manufacturer Lithonia Lighting
    • Lamp Type LED
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Wattage
    Input Voltage
    Color Temperature (Kelvin)
    Lumens
    Rated Life (Hour)
    Price
    TDD LED 2 50K 120 PER M4
    25690524
    Energy-Efficient LED Technology; Long-Lasting; Twist-Lock Photocell Included
    37 W
    120 V
    5000 K
    3320
    100000 hr
    $
    142
    .76
    /
    EA
    25690524
    Additional Features
    Energy-Efficient LED Technology; Long-Lasting; Twist-Lock Photocell Included
    Wattage
    37 W
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    3320
    Rated Life (Hour)
    100000 hr
    $
    142
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TDD LED 1 40K 120 PE M4
    25500610
    Energy-Efficient LED Technology; Long-Lasting; Photocell
    21 W
    120 V
    4000 K
    1412
    50000 hr
    $
    155
    .74
    /
    EA
    25500610
    Additional Features
    Energy-Efficient LED Technology; Long-Lasting; Photocell
    Wattage
    21 W
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    4000 K
    Lumens
    1412
    Rated Life (Hour)
    50000 hr
    $
    155
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25690524 SKU, 25690524 ANALYTICS...
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    3320
    Rated Life (Hour)
    100000 hr
    Price
    $
    142
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25500610 SKU, 25500610 ANALYTICS...
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    4000 K
    Lumens
    1412
    Rated Life (Hour)
    50000 hr
    Price
    $
    155
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available