Brother TC-34Z TC Laminated Tape for P-Touch Labeler, 9 mm, White On Black | Graybar Store
Brother - TC Laminated Tape for P-Touch Labeler, 9 mm, White On Black - TC-34Z
+ / - Hover over image to Zoom
Other Views

    TC Laminated Tape for P-Touch Labeler, 9 mm, White On Black

    Manufacturer: Brother
    Manufacturer #: TC-34Z
    SKU: 91006816
    $56.24
    Checking Pricing
         
    Color:White on Black
    Material:Polyester
    Use With:PT-10, PT-12, PT-12N, PT-15, PT-150, PT-170K, PT-20, PT-25, PT-6, PT-8
    Width (Inches):0.35
    Length:8 Meters
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # TC-34Z
    • Color White on Black
    • Length 8 Meters
    • Width (Inches) 0.35
    • Material Polyester
    • Use With PT-10, PT-12, PT-12N, PT-15, PT-150, PT-170K, PT-20, PT-25, PT-6, PT-8
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    White on Black tape for the P-Touch labeler, 9 mm wide. Pack of 2.
    • Laminated tape
    • Ideal for indoor/outdoor home or office use
    • White on Black