Belden 27326AS 0105000 9341 600 V Tray Cable, 18/4, Non-Plenum, 5000 ft. | Graybar Store
Belden - 9341 600 V Tray Cable, 18/4, Non-Plenum, 5000 ft. - 27326AS 0105000
+ / - Hover over image to Zoom
Other Views

    9341 600 V Tray Cable, 18/4, Non-Plenum, 5000 ft.

    Manufacturer: Belden
    Manufacturer #: 27326AS 0105000
    SKU: 22083412
    $1,966.80
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:4
    Length:5000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 27326AS 0105000
    • Cable Type Non-Plenum
    • No. of Conductors 4
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Nylon/PVC
    • Jacket Material PVC
    • Length 5000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    27326AS TC Cable, No. of Conductors: 4, Conductor Size: 18 AWG, Non-Plenum, Bare Copper, Nylon/PVC