Thomas and Betts 3302M-TB T&B® 2-Screw Cable Connector, Zinc Electroplated Steel, for Non-Metallic Cable, Insulated, 1/2 in. | Graybar Store
Thomas and Betts - T&B® 2-Screw Cable Connector, Zinc Electroplated Steel, for Non-Metallic Cable, Insulated, 1/2 in. - 3302M-TB
+ / - Hover over image to Zoom
Other Views

    T&B® 2-Screw Cable Connector, Zinc Electroplated Steel, for Non-Metallic Cable, Insulated, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 3302M-TB
    SKU: 88264147
    $2.11
    Checking Pricing
         
    KO Size (Inches):1/2 in.
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3302M-TB
    • Connection Type Twin Screw
    • Finish Zinc Electroplated
    • KO Size (Inches) 1/2 in.
    • Materials Steel
    Product Overview:
    Zinc electroplated steel insulated 2-screw connector for 0.25 to 0.590 inch non-metallic sheathed cable or flexible cord and 1/2 inch KO.