Thomas and Betts Liquid Tight Connector, Zinc Electroplated Steel, Grounding Lug, 90° | Graybar Store
Thomas and Betts - Liquid Tight Connector, Zinc Electroplated Steel, Grounding Lug, 90°
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Electroplated Steel, Grounding Lug, 90°

    Manufacturer: Thomas and Betts
         

    Zinc electroplated steel 90° liquid tight connector bonds flexible metallic liquid tight conduit to a box or an enclosure. Connector has a grounding lug.

    • Manufacturer Thomas and Betts
    • Bend (Degree) 90
    • Materials Zinc Plated Steel
    • Throat Type Non-Insulated
    • For Use With Flexible Metallic Liquidtight Conduit
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Use With
    Price
    5254GR
    88264561
    1 in.
    $
    47
    .86
    /
    EA
    88264561
    Trade Size (Inches)
    1 in.
    Use With
    $
    47
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5252GR
    88264553
    1/2 in.
    $
    15
    .15
    /
    EA
    88264553
    Trade Size (Inches)
    1/2 in.
    Use With
    $
    15
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5259GR
    88264574
    3 in.
    Flexible Metal Conduit
    $
    647
    .65
    /
    EA
    88264574
    Trade Size (Inches)
    3 in.
    Use With
    Flexible Metal Conduit
    $
    647
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264561 SKU, 88264561 ANALYTICS...
    Price
    $
    47
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264553 SKU, 88264553 ANALYTICS...
    Price
    $
    15
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264574 SKU, 88264574 ANALYTICS...
    Price
    $
    647
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available