Thomas and Betts 5353-HT 53® Series Liquid Tight Connector, Steel, 90°, Insulated Throat 150° C, 3/4 in. | Graybar Store
Thomas and Betts - 53® Series Liquid Tight Connector, Steel, 90°, Insulated Throat 150° C, 3/4 in. - 5353-HT
+ / - Hover over image to Zoom
Other Views

    53® Series Liquid Tight Connector, Steel, 90°, Insulated Throat 150° C, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5353-HT
    SKU: 96083290
    $15.10
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5353-HT
    • Bend (Degree) 45
    • Materials Zinc Plated Steel
    • Temperature Rating 150°C
    • Throat Type Insulated
    Product Overview:
    3/4 Inch 90 Degree Steel Insulated Liquidtight High Temperature Connector