Thomas and Betts 53® Series Liquid Tight Connector, Steel, 90°, Insulated Throat 150° C | Graybar Store
Thomas and Betts - 53® Series Liquid Tight Connector, Steel, 90°, Insulated Throat 150° C
+ / - Hover over image to Zoom
Other Views

    53® Series Liquid Tight Connector, Steel, 90°, Insulated Throat 150° C

    Manufacturer: Thomas and Betts
         

    Zinc electroplated steel 45 degree liquid tight connector bonds flexible metallic liquid tight conduit to a box or an enclosure in high temperature environments. Connector is insulated.

    • Manufacturer Thomas and Betts
    • Bend (Degree) 45
    • Materials Zinc Plated Steel
    • Temperature Rating 150°C
    • Throat Type Insulated
    • For Use With Flexible Metallic Liquidtight Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Use With
    Price
    5353-HT
    96083290
    3/4 in.
    $
    15
    .10
    /
    EA
    96083290
    Trade Size (Inches)
    3/4 in.
    Use With
    $
    15
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5352-HT
    96083295
    1/2 in.
    Flexible Metal Conduit
    $
    9
    .54
    /
    EA
    96083295
    Trade Size (Inches)
    1/2 in.
    Use With
    Flexible Metal Conduit
    $
    9
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96083290 SKU, 96083290 ANALYTICS...
    Price
    $
    15
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96083295 SKU, 96083295 ANALYTICS...
    Price
    $
    9
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available