Thomas and Betts T&B® Twin Screw Cable Connector, Zinc Electroplated Steel, for Non-Metallic Cable | Graybar Store
Thomas and Betts - T&B® Twin Screw Cable Connector, Zinc Electroplated Steel, for Non-Metallic Cable
+ / - Hover over image to Zoom
Other Views

    T&B® Twin Screw Cable Connector, Zinc Electroplated Steel, for Non-Metallic Cable

    Manufacturer: Thomas and Betts
         

    Zinc electroplated steel 2-screw connector connects non-metallic sheathed cable and flexible cord to a box or an enclosure.

    • Manufacturer Thomas and Betts
    • Connection Type Twin Screw
    • Finish Zinc Plated
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With Non-Metallic Cable
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    KO Size (Inches)
    Additional Features
    Price
    3302-TB
    88264146
    1/2 in.
    Wire Size 0.25 to 0.59 in.
    $
    1
    .87
    /
    EA
    88264146
    KO Size (Inches)
    1/2 in.
    Additional Features
    Wire Size 0.25 to 0.59 in.
    $
    1
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3304
    88264151
    1 in.
    Wire Size 0.69 to 0.99 in.
    $
    4
    .78
    /
    EA
    88264151
    KO Size (Inches)
    1 in.
    Additional Features
    Wire Size 0.69 to 0.99 in.
    $
    4
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3303-TB
    88264149
    3/4 in.
    Wire Size 0.53 to 0.75 in.
    $
    3
    .56
    /
    EA
    88264149
    KO Size (Inches)
    3/4 in.
    Additional Features
    Wire Size 0.53 to 0.75 in.
    $
    3
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264146 SKU, 88264146 ANALYTICS...
    Price
    $
    1
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264151 SKU, 88264151 ANALYTICS...
    Price
    $
    4
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264149 SKU, 88264149 ANALYTICS...
    Price
    $
    3
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available