Thomas and Betts 2232 T&B® Zinc Die Cast Service Entrance Watertight Connector for Oval Cable | Graybar Store
Thomas and Betts - T&B® Zinc Die Cast Service Entrance Watertight Connector for Oval Cable - 2232
+ / - Hover over image to Zoom
Other Views

    T&B® Zinc Die Cast Service Entrance Watertight Connector for Oval Cable

    Manufacturer: Thomas and Betts
    Manufacturer #: 2232
    SKU: 88263699
    $6.10
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    KO Size (Inches):3/4 in.
    Additional Features:Cable Range 0.260 to 0.600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2232
    • Additional Features Cable Range 0.260 to 0.600
    • KO Size (Inches) 3/4 in.
    • Materials Die Cast Zinc
    Product Overview:
    3/4 Inch Watertight Connector For Oval Cable, Die Cast Zinc. Oval Cable Range Maximum .385 x .600, Minimum .260 x .500