Thomas and Betts TITE-BITE® Squeeze Connector, Steel, 45°, Armored Cable | Graybar Store
Thomas and Betts - TITE-BITE® Squeeze Connector, Steel, 45°, Armored Cable
+ / - Hover over image to Zoom
Other Views

    TITE-BITE® Squeeze Connector, Steel, 45°, Armored Cable

    Manufacturer: Thomas and Betts
         

    Armored cable connectors connects and effectively bonds armored cable or flexible metal conduit to a box or an enclosure.

    • Manufacturer Thomas and Betts
    • Bend (Degree) 45
    • Materials Steel
    • For Use With MC Cable
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Connections
    Packaging
    KO Size (Inches)
    Price
    267
    88263897
    1/2 in.
    $
    8
    .99
    /
    EA
    88263897
    Trade Size (Inches)
    1/2 in.
    Connections
    Packaging
    KO Size (Inches)
    $
    8
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    265
    88263894
    3/8 in.
    Squeeze
    25 per Pack
    1/2 in.
    $
    5
    .60
    /
    EA
    88263894
    Trade Size (Inches)
    3/8 in.
    Connections
    Squeeze
    Packaging
    25 per Pack
    KO Size (Inches)
    1/2 in.
    $
    5
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    267
    88263897 SKU, 88263897 ANALYTICS...
    Packaging
    KO Size (Inches)
    Price
    $
    8
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    265
    88263894 SKU, 88263894 ANALYTICS...
    Packaging
    25 per Pack
    KO Size (Inches)
    1/2 in.
    Price
    $
    5
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available