Thomas and Betts Tite-Bite® Connector, Malleable Iron, 90°, Armored Cable | Graybar Store
Thomas and Betts - Tite-Bite® Connector, Malleable Iron, 90°, Armored Cable
+ / - Hover over image to Zoom
Other Views

    Tite-Bite® Connector, Malleable Iron, 90°, Armored Cable

    Manufacturer: Thomas and Betts
         

    Tite-Bite® connector connectors and effectively bonds armored cable or flexible metal conduit to a box or an enclosure. Connector has a throat long enough to install in cast housing knockouts.

    • Manufacturer Thomas and Betts
    • Bend (Degree) 90
    • Brand Tite-Bite
    • Materials Malleable Iron
    • For Use With MC/AC Cable
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    KO Size (Inches)
    Connections
    Packaging
    Price
    325
    88264128
    1/2 in.
    3/4 in.
    $
    8
    .64
    /
    EA
    88264128
    Trade Size (Inches)
    1/2 in.
    KO Size (Inches)
    3/4 in.
    Connections
    Packaging
    $
    8
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    327-TB
    88264139
    1-1/4 in.
    1-1/4 in.
    Screw
    10 per Pack
    $
    31
    .94
    /
    EA
    88264139
    Trade Size (Inches)
    1-1/4 in.
    KO Size (Inches)
    1-1/4 in.
    Connections
    Screw
    Packaging
    10 per Pack
    $
    31
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    325
    88264128 SKU, 88264128 ANALYTICS...
    Connections
    Packaging
    Price
    $
    8
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264139 SKU, 88264139 ANALYTICS...
    Connections
    Screw
    Packaging
    10 per Pack
    Price
    $
    31
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available