Thomas and Betts 17-122TB T&B® Steel 9/16 in. Cable Staples For 3 Wire No. 10 or No. 12 Non Metallic Cable (100) | Graybar Store
Thomas and Betts - T&B® Steel 9/16 in. Cable Staples For 3 Wire No. 10 or No. 12 Non Metallic Cable (100) - 17-122TB
+ / - Hover over image to Zoom
Other Views

    T&B® Steel 9/16 in. Cable Staples For 3 Wire No. 10 or No. 12 Non Metallic Cable (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: 17-122TB
    SKU: 88032989
    $0.05
    Checking Pricing
         
    Use With:3-Wire No. 10 or No. 12
    Packaging:100
    Size:9/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 17-122TB
    • Size 9/16
    • Materials Steel
    • Packaging 100
    • Use With 3-Wire No. 10 or No. 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel cable staples for 3 wire No. 10 or No. 12 non metallic cable. Package of 100.