Thomas and Betts 17-120TB T&B® Steel 1/2 in. Cable Staples For 2 Wire No. 12 or No. 14 Non Metallic Cable (100) | Graybar Store
Thomas and Betts - T&B® Steel 1/2 in. Cable Staples For 2 Wire No. 12 or No. 14 Non Metallic Cable (100) - 17-120TB
+ / - Hover over image to Zoom
Other Views

    T&B® Steel 1/2 in. Cable Staples For 2 Wire No. 12 or No. 14 Non Metallic Cable (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: 17-120TB
    SKU: 88032988
    $0.04
    Checking Pricing
         
    Use With:2-Wire No. 12 or No. 14
    Packaging:100
    Size:1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 17-120TB
    • Size 1/2
    • Materials Steel
    • Packaging 100
    • Use With 2-Wire No. 12 or No. 14
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel cable staples for 2 wire No. 12 or No. 14 non metallic cable. Package of 100.