Thomas and Betts 462 T&B® Bushed Elbow, Malleable Iron, Rigid/IMC Conduit, 1 in. | Graybar Store
Thomas and Betts - T&B® Bushed Elbow, Malleable Iron, Rigid/IMC Conduit, 1 in. - 462
+ / - Hover over image to Zoom
Other Views

    T&B® Bushed Elbow, Malleable Iron, Rigid/IMC Conduit, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 462
    SKU: 88264439
    $24.52
    Checking Pricing
         
    Height (Inches):1-13/16 in.
    Trade Size (Inches):1 in.
    Width (Inches):2-11/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 462
    • Height (Inches) 1-13/16 in.
    • Materials Malleable Iron
    • Width (Inches) 2-11/16 in.
    Product Overview:
    Bushed Elbow, Malleable Iron, Trade Size (Inches): 1 in, Width (Inches): 2-11/16 in, Height (Inches): 1-13/16 in